NM SPACER 5500 WHITE

Item #: 0244734

Cat #: 5507S-WH

UPC: 786776177046

$ 5.07 EA
Company wide:
0 in stock

Overview

WMD 5507S-WH NM SPACER 5500 W
Also known as: 786776177046, 5507S-WH, WMD5507SWH

Specifications

Width: 1 11/16 in
Color: White
Length: 4 1/4 in
Width: 1 11/16 in
Length: 4 1/4 in
Color: White