
Dual RJ11/RJ45 Connector Faceplate / 5500 Series Raceway, Fog White
Item #: 0244731
Cat #: 5507RJ-FW
UPC: 786776138238
$ 5.07 EA
Company wide:
0
in stock
Documents & Guides
Non-Metallic, Dual RJ11/RJ45 Connector Faceplate, 5500 Series. Size: 4-1/4" Length, 1-11/16" Width. Includes: (1) Opening, (1) KO. PVC, Fog White.
Overview
Non-Metallic, Dual RJ11/RJ45 Connector Faceplate, 5500 Series. Size: 4-1/4" Length, 1-11/16" Width. Includes: (1) Opening, (1) KO. PVC, Fog White.
Also known as: 786776138238, 5507RJ-FW, WMD5507RJFW
Specifications
| Color: | Fog White |
| Width: | 1 11/16 in |
| Length: | 4 1/4 in |
| Color: | Fog White |
| Length: | 4 1/4 in |
| Width: | 1 11/16 in |