5400 Raceway Left Transition Fitting

Item #: 0244719

Cat #: 5408L-WH

UPC: 786776057256

$ 27.85 EA
Company wide:
0 in stock

Overview

Non-Metallic, Left Transition Fitting, 5400TB Series. Size: 10" Length, 1-3/4" Width. PVC, White.
Also known as: 786776057256, 5408L-WH, WMD5408LWH

Specifications

Width: 1 3/4 in
Color: White
Length: 10 in
Width: 1 3/4 in
Length: 10 in
Color: White