
Tee, 2900 Series Raceway, Non-Metallic, Fog White
Item #: 0244707
Cat #: 2915-FW
UPC: 786776088571
$ 2.42 EA
Company wide:
0
in stock
Documents & Guides
Non-Metallic, Tee Fitting, 2900 Series. Size: 3-7/8" Length, 1-1/8" Width. PVC, Fog White.
Overview
Non-Metallic, Tee Fitting, 2900 Series. Size: 3-7/8" Length, 1-1/8" Width. PVC, Fog White.
Also known as: 786776088571, 2915-FW, WMD2915FW
Specifications
| Length: | 3 7/8 in |
| Color: | Fog White |
| Material: | PVC |
| Length: | 3 7/8 in |
| Material: | PVC |
| Color: | Fog White |