Dual Slide Dimmer, 300W, Skylark, White

Item #: 0244706

Cat #: S2-L-WH

UPC: 027557670203

Company wide:
0 in stock
Skylark Dual Slide Dimmer, 300W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, White

Overview

Skylark Dual Slide Dimmer, 300W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, White

Skylark Dual Device, Incandescent/Halogen, Single-pole dual dimmer slide-to-off,120V/300W each dimmer in white

Also known as: 027557670203, S2-L-WH, LUTS2LWH

Specifications

Volts AC: 120
Wattage: 300
Poles: 1
Color: White
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen, Incandescent
Volts AC: 120
Poles: 1
Mounting: Knuckle
Light Technology: Halogen, Incandescent
Wattage: 300
Color: White
Dimmable: Yes