2900 Series Raceway Tee

Item #: 0244705

Cat #: 2915FO-FW

UPC: 786776088779

$ 3.79 EA
Company wide:
0 in stock
Non-Metallic, Tee Fitting, 2900 Series. Size: 1-15/16" Length, 5-1/2" Width. PVC, Fog White. Maintains 1 1/4" [32mm] Bend Radius When Installing UTP and Fiber Optic Cable.

Overview

Non-Metallic, Tee Fitting, 2900 Series. Size: 1-15/16" Length, 5-1/2" Width. PVC, Fog White. Maintains 1 1/4" [32mm] Bend Radius When Installing UTP and Fiber Optic Cable.
Also known as: 786776088779, 2915FO-FW, WMD2915FOFW

Specifications

Length: 1 15/16 in
Color: Fog White
Material: PVC
Length: 1 15/16 in
Material: PVC
Color: Fog White