Non-Metallic Surface Raceway, One-Piece, Hinged, 1-1/2" x 6', Fog White

Item #: 0244698

Cat #: 2900-FW

UPC: 786776088526

$ 3.43 FT
Company wide:
0 in stock
Non-Metallic, Latching Raceway, 2900 Series. Size: 6' Length, 1-1/2" Width, 3/4" Height. PVC, Fog White.

Overview

Non-Metallic, Latching Raceway, 2900 Series. Size: 6' Length, 1-1/2" Width, 3/4" Height. PVC, Fog White.
Also known as: 786776088526, 2900-FW, WMD2900FW

Specifications

Height: 3/4 in
Width: 1 1/2 in
Color: Fog White
Material: PVC
Length: 6 ft
Height: 3/4 in
Color: Fog White
Length: 6 ft
Width: 1 1/2 in
Material: PVC