Tee, 2800 Series Raceway, Non-Metallic, Fog White

Item #: 0244689

Cat #: 2815FO-FW

UPC: 786776088519

$ 3.43 EA
Company wide:
0 in stock

Overview

Non-Metallic, Tee Fitting, 2800 Series. Size: 5" Length, 1-1/4" Width, PVC, Fog White.
Also known as: 786776088519, 2815FO-FW, WMD2815FOFW

Specifications

Width: 1 1/4 in
Color: Fog White
Length: 5 in
Width: 1 1/4 in
Length: 5 in
Color: Fog White