Non-Metallic Surface Raceway, One-Piece, Hinged, 1" x 8', Fog White

Item #: 0244684

Cat #: 2800L8-FW

UPC: 786776088342

$ 2.75 FT
Company wide:
0 in stock

Overview

Non-Metallic, Latching Raceway, 2800 Series. Size: 8' Length, 1" Width, 1/2" Height. PVC, Fog White.
Also known as: 786776088342, 2800L8-FW, WMD2800L8FW

Specifications

Height: 1/2 in
Width: 1 in
Color: Fog White
Length: 8 ft
Material: PVC
Height: 1/2 in
Color: Fog White
Material: PVC
Width: 1 in
Length: 8 ft