Non-Metallic Surface Raceway, One-Piece, Hinged, 1" x 6', Fog White

Item #: 0244683

Cat #: 2800-FW

UPC: 786776088335

$ 1.65 FT
Clearance
Price good while supplies last
Company wide:
72 in stock
Non-Metallic, Latching Raceway, 2800 Series. Size: 6' Length, 1" Width, 1/2" Height. PVC, Fog White. Sold by foot in increments of 6.

Overview

Non-Metallic, Latching Raceway, 2800 Series. Size: 6' Length, 1" Width, 1/2" Height. PVC, Fog White. Sold by foot in increments of 6.
Also known as: 786776088335, 2800-FW, WMD2800FW

Specifications

Height: 1/2 in
Width: 1 in
Color: Fog White
Material: PVC
Length: 6 ft
Height: 1/2 in
Color: Fog White
Length: 6 ft
Width: 1 in
Material: PVC