External Elbow, 2700 Series Raceway, Non-Metallic, Fog White

Item #: 0244680

Cat #: 2718-FW

UPC: 786776088311

$ 2.10 EA
Company wide:
0 in stock

Overview

Non-Metallic, External Elbow, 2700 Series. Size: 1" Length. PVC, Fog White.
Also known as: 786776088311, 2718-FW, WMD2718FW

Specifications

Length: 1 in
Color: Fog White
Length: 1 in
Color: Fog White