2700 Raceway Tee

Item #: 0244676

Cat #: 2715-FW

UPC: 786776088298

$ 2.10 EA
Company wide:
0 in stock
Non-Metallic, Tee Fitting, 2700 Series. Size: 2-3/16" Length, 11/16" Width. PVC, Fog White.

Overview

Non-Metallic, Tee Fitting, 2700 Series. Size: 2-3/16" Length, 11/16" Width. PVC, Fog White.
Also known as: 786776088298, 2715-FW, WMD2715FW

Specifications

Color: Fog White
Length: 2 3/16 in
Material: PVC
Color: Fog White
Material: PVC
Length: 2 3/16 in