Blank End Fitting, 2700 Series Raceway, PVC, Fog White

Item #: 0244674

Cat #: 2710B-FW

UPC: 786776190106

$ 2.10 EA
Company wide:
0 in stock

Overview

Non-Metallic, Blank End Fitting, 2700 Series. Size: 1" Length. PVC, Fog White.
Also known as: 786776190106, 2710B-FW, WMD2710BFW

Specifications

Length: 1 in
Color: Fog White
Length: 1 in
Color: Fog White