Cover Clip / 2700 Series Raceway, Fog White

Item #: 0244673

Cat #: 2706-FW

UPC: 786776190076

$ 1.99 EA
Company wide:
0 in stock

Overview

Non-Metallic, Cover Clip, 2700 Series. Size: 1" Length. PVC, Fog White.
Also known as: 786776190076, 2706-FW, WMD2706FW

Specifications

Length: 1 in
Color: Fog White
Length: 1 in
Color: Fog White