Non-Metallic Surface Raceway, One-Piece, Hinged, 3/4" x 8', Fog White

Item #: 0244671

Cat #: 2700L8-FW

UPC: 786776088243

$ 2.15 FT
Company wide:
0 in stock

Overview

Non-Metallic, Latching Raceway, 2700 Series. Size: 8' Length, 3/4" Width, 3/8" Height. PVC, Fog White.
Also known as: 786776088243, 2700L8-FW, WMD2700L8FW

Specifications

Width: 3/4 in
Color: Fog White
Length: 8 ft
Material: PVC
Height: 3/8 in
Width: 3/4 in
Length: 8 ft
Height: 3/8 in
Color: Fog White
Material: PVC