3/4in Reduced Shank Black Oxide Drill Bit

Item #: 0244636

Cat #: DW1625

UPC: 028874116252

Company wide:
0 in stock
Documents & Guides
Self-Feeding Bit, Diameter: 3/4", Hex Shank: 3/8".

Overview

Self-Feeding Bit, Diameter: 3/4", Hex Shank: 3/8".

The DEWALT DW1625, 3/4-in black oxide drill bit has a helix of 31 degrees which minimizes the over aggressiveness of a true parabolic flute. With a black oxide coating and a split point, this is a drill bit with great wear resistance that won't walk across your project.

Also known as: 028874116252, DW1625, DEWDW1625

Features & Benefits

  • Parabolic flute design improves chip ejection in metal and wood drilling applications
  • Black oxide coated for greater wear resistance
  • 135 Degree split point drills on contact and prevents walking
  • Helix is 31 degrees which minimizes the over aggressiveness of a true parabolic flute

Specifications

Diameter: 3/4 in
Type: Self Feeding Bit
Diameter: 3/4 in
Type: Self Feeding Bit