TABLESOURCE W/ 15A RCPT, USB & 2 CM

Item #: 0244628

Cat #: TSAX1F2AL1U

UPC: 786776183665

$ 319.15 EA
Company wide:
0 in stock
Unit is 18 3/32" [461.2 mm] and has one 15A gray duplex and two communication openings with adapter for Ortronics TracJack & Series II or Wiremold open system.

Overview

Unit is 18 3/32" [461.2 mm] and has one 15A gray duplex and two communication openings with adapter for Ortronics TracJack & Series II or Wiremold open system.
Also known as: 786776183665, TSAX1F2AL1U, WMDTSAX1F2AL1U

Specifications

Type: Aluminum
Material: Aluminum
Type: Aluminum
Material: Aluminum