TABLESOURCE W/ 15A RCPT, USB & 1 CM

Item #: 0244626

Cat #: TSAX1F1AL1U

UPC: 786776183641

$ 309.70 EA
Company wide:
0 in stock
Documents & Guides
Unit is 15 1/2" [393.7 mm] and has one 15A gray duplex and one communication opening with adapter for Ortronics TracJack & Series II or Wiremold open system.

Overview

Unit is 15 1/2" [393.7 mm] and has one 15A gray duplex and one communication opening with adapter for Ortronics TracJack & Series II or Wiremold open system.
Also known as: 786776183641, TSAX1F1AL1U, WMDTSAX1F1AL1U

Specifications

Type: Aluminum
Material: Aluminum
Type: Aluminum
Material: Aluminum