TABLESOURCE W/ 15A RCPT, USB & 0 CM

Item #: 0244624

Cat #: TSAX1F0AL1U

UPC: 786776183627

$ 300.49 EA
Company wide:
0 in stock
Documents & Guides
Unit is 13" [330.2 mm] and has one 15A gray duplex with adapter for Ortronics TracJack & Series II or Wiremold open system. Does not have communications opening.

Overview

Unit is 13" [330.2 mm] and has one 15A gray duplex with adapter for Ortronics TracJack & Series II or Wiremold open system. Does not have communications opening.
Also known as: 786776183627, TSAX1F0AL1U, WMDTSAX1F0AL1U

Specifications

Type: Aluminum
Material: Aluminum
Type: Aluminum
Material: Aluminum