TABLESOURCE W/ 15A RCPT, USB & 2 CM

Item #: 0244622

Cat #: TSAM1F2AL1U

UPC: 786776183658

$ 352.69 EA
Company wide:
0 in stock
Documents & Guides
Unit is 18 3/32" [461.2 mm] and has one 15A gray duplex and two communication openings with adapter for Ortronics TracJack & Series II or Wiremold open system. NOTE: Accommodates surface thicknesses from 0.7" to 1.9" [18mm to 48mm].

Overview

Unit is 18 3/32" [461.2 mm] and has one 15A gray duplex and two communication openings with adapter for Ortronics TracJack & Series II or Wiremold open system. NOTE: Accommodates surface thicknesses from 0.7" to 1.9" [18mm to 48mm].
Also known as: 786776183658, TSAM1F2AL1U, WMDTSAM1F2AL1U

Specifications

Type: Aluminum
Material: Aluminum
Type: Aluminum
Material: Aluminum