TABLESOURCE W/ 15A RCPT, USB & 1 CM

Item #: 0244620

Cat #: TSAM1F1AL1U

UPC: 786776183634

$ 341.60 EA
Company wide:
0 in stock
Documents & Guides
Unit is 15 1/2" [393.7 mm] and has one 15A gray duplex and one communication opening with adapter for Ortronics TracJack & Series II or Wiremold open system. NOTE: Accommodates surface thicknesses from 0.7" to 1.9" [18mm to 48mm].

Overview

Unit is 15 1/2" [393.7 mm] and has one 15A gray duplex and one communication opening with adapter for Ortronics TracJack & Series II or Wiremold open system. NOTE: Accommodates surface thicknesses from 0.7" to 1.9" [18mm to 48mm].
Also known as: 786776183634, TSAM1F1AL1U, WMDTSAM1F1AL1U

Specifications

Type: Aluminum
Material: Aluminum
Type: Aluminum
Material: Aluminum