BLACK, 20A TR DUPLEX W/USB

Item #: 0244600

Cat #: DQFP20UBK

UPC: 786776184990

$ 315.44 EA
Company wide:
0 in stock
Documents & Guides
Unit includes one (1) 20A black tamper-resistant duplex receptacle with two (2) USB ports that provide 3.1A. Unit comes with a 6' [1.83m] cord. Comes with a black powder coat finish.

Overview

Unit includes one (1) 20A black tamper-resistant duplex receptacle with two (2) USB ports that provide 3.1A. Unit comes with a 6' [1.83m] cord. Comes with a black powder coat finish.
Also known as: 786776184990, DQFP20UBK, WMDDQFP20UBK

Specifications

Color: Black
Material: Zinc
Color: Black
Material: Zinc