BLACK, 20A TR DUPLEX 6 FT CORD

Item #: 0244598

Cat #: DQFP20BK

UPC: 786776184952

$ 267.64 EA
Company wide:
0 in stock
Documents & Guides
Unit includes one (1) 20A black tamper-resistant duplex receptacle. Unit comes with a 6' [1.83m] cord. Comes with a black powder coat finish.

Overview

Unit includes one (1) 20A black tamper-resistant duplex receptacle. Unit comes with a 6' [1.83m] cord. Comes with a black powder coat finish.
Also known as: 786776184952, DQFP20BK, WMDDQFP20BK

Specifications

Color: Black
Material: Zinc
Color: Black
Material: Zinc