STAINLESS, 15A TR DUPLEX 6 FT CORD

Item #: 0244595

Cat #: DQFP15ST

UPC: 786776184525

$ 36.78 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
WMD DQFP15ST STAINLESS 15A TR

Overview

WMD DQFP15ST STAINLESS 15A TR
Also known as: 786776184525, DQFP15ST, WMDDQFP15ST

Specifications

Material: Aluminum
Material: Aluminum