1 AWG XHHW Stranded Copper, Black, 2500'

Item #: 0244535

Cat #: 117-4700P

UPC: 048243242047

$ 4.59 FT
Company wide:
2,970 in stock
Documents & Guides
1 AWG XHHW Stranded Copper, Black, 600/1000V, 2500 Foot Reel

Overview

1 AWG XHHW Stranded Copper, Black, 600/1000V, 2500 Foot Reel

For use in conduit or other recognized raceways for service, feeder, and branch circuit applications as specified in the NEC®. Good choice for industrial applications where better insulation toughness and resistance to moisture and heat are desired. For use in wet or dry locations at temperatures up to 90°C. Sunlight-resistant.

Also known as: 048243242047, 117-4700P, 1XHHWCSTRBLAX2500

Specifications

Gauge: 1 AWG
Length: 2500 ft
Color: Black
Gauge: 1 AWG
Color: Black
Length: 2500 ft