Mogul Conduit Body, Type UB, 3" Hubs, Malleable Iron/Zinc

Item #: 0244533

Cat #: BUB300M

UPC: 781381474269

$ 1134.59 EA
Company wide:
0 in stock
Documents & Guides
Mogul Conduit Body With Cover and Gasket, Type UB, 3 Inch Hubs, Malleable Iron With Zinc Finish, For Use With Rigid and IMC Conduit

Overview

Mogul Conduit Body With Cover and Gasket, Type UB, 3 Inch Hubs, Malleable Iron With Zinc Finish, For Use With Rigid and IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381474269, BUB300M, APPBUB300M

Specifications

Material: Malleable Iron
Finish: Zinc
Number of Hubs: 2
Hub Diameter: 3 in
Material: Malleable Iron
Number of Hubs: 2
Finish: Zinc
Hub Diameter: 3 in