2" Nylon Snap-In KO Bushing

Item #: 0244511

Cat #: 1215D

UPC: 781002121503

$ 2.01 EA
Company wide:
3,525 in stock
Documents & Guides
2", Snap-In Bushing, Non-Metallic, Re-Useable, For Use With Punched Panel Holes *Dottie Part # 12150*

Overview

2", Snap-In Bushing, Non-Metallic, Re-Useable, For Use With Punched Panel Holes *Dottie Part # 12150*

Nylon KO bushings are snapped into punched holes in panels to protect wires from rough edges.

Also known as: 781002121503, 1215D, DOT1215D, Snap in bushing

Specifications

Diameter: 2 in
Material: Nylon
Diameter: 2 in
Material: Nylon