Wiring Trough 4.00x4.00x12.00

Item #: 0244499

Cat #: F4412FG

UPC: 783510156701

$ 467.31 EA
Company wide:
0 in stock
Wire Trough, Screw Cover, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 4.00x4.00x12.00, Material/finish: Fiberglass

Overview

Wire Trough, Screw Cover, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 4.00x4.00x12.00, Material/finish: Fiberglass

Fiberglass Wiring Trough NEMA Type 12 and 3R is used for protecting wire and cable distribution, junctions and terminations. This lightweight, temperature- and chemically-resistant fiberglass trough is designed for use in corrosive or dirty indoor or outdoor applications.

Also known as: 783510156701, F4412FG, HOFF4412FG

Features & Benefits

  • Captivated Monel cover screws
  • Seams are sealed
  • Oil-resistant gasket attached with oil-resistant adhesive
  • No holes or knockouts
  • Pultruded fiberglass polyester bodies and covers

Specifications

Length: 12 in
IP/NEMA Rating: IP55, NEMA 12
Width: 4 in
Height: 4 in
Material: Fiberglass
Length: 12 in
Width: 4 in
Material: Fiberglass
IP/NEMA Rating: IP55, NEMA 12
Height: 4 in