Lighting Contactor, Nema, Magnetically Latched, 30A, 120VAC Coil

Item #: 0244479

Cat #: A202K1KAM

UPC: 782114201237

$ 4098.59 EA
Company wide:
0 in stock
Documents & Guides
NEMA, Magnetically Latched, Lighting Contactor, 12-Pole, 30 Amp, 120 Volt AC Coil

Overview

NEMA, Magnetically Latched, Lighting Contactor, 12-Pole, 30 Amp, 120 Volt AC Coil
Also known as: 782114201237, A202K1KAM, CUTA202K1KAM

Specifications

Volts AC Control: 120
Mounting: Panel
Type: Lighting Contactor
Amps: 30
Volts AC: 600
Poles: 12
Volts AC Control: 120
Type: Lighting Contactor
Volts AC: 600
Mounting: Panel
Amps: 30
Poles: 12