Legrand 30TP-412V3S2

Item #: 0244478

Cat #: 30TP-412V3S2

UPC: 786776058833

$ 863.32 EA
Company wide:
0 in stock
Two-compartment pole (one power, one communication with cross over below power devices). Nominal material thickness .040" (1.0mm). Length 12'5" (3.8m). Two 20A 125V duplex receptacles. One Ortronics Series II adapter. One Ortronics Series II dual Cat 5e insert, two blank inserts and labeling supplies. Maximum ceiling height 10'5" (3.2m).

Overview

Two-compartment pole (one power, one communication with cross over below power devices). Nominal material thickness .040" (1.0mm). Length 12'5" (3.8m). Two 20A 125V duplex receptacles. One Ortronics Series II adapter. One Ortronics Series II dual Cat 5e insert, two blank inserts and labeling supplies. Maximum ceiling height 10'5" (3.2m).
Also known as: 786776058833, 30TP-412V3S2, WMD30TP412V3S2

Specifications

No Specifications Available