USB PLUGMOLD 3FT IV, 3 USB MODULES

Item #: 0244447

Cat #: V20USB312

UPC: 786776184389

$ 180.61 EA
Company wide:
0 in stock
Documents & Guides
3' [914mm] length with 12" spacing. USB is 2.4 Amps (shared between two ports) 5VDC. .040" [1.0mm] steel housing. Packed two per carton. Each unit supplied with one (1) Coupling and two (2) Blank End Fittings. Each USB module provides 2 ports with 2.4 Amps of shared charging. Please note the charging load on one module will not affect the charging performance of the other USB modules in the product.

Overview

3' [914mm] length with 12" spacing. USB is 2.4 Amps (shared between two ports) 5VDC. .040" [1.0mm] steel housing. Packed two per carton. Each unit supplied with one (1) Coupling and two (2) Blank End Fittings. Each USB module provides 2 ports with 2.4 Amps of shared charging. Please note the charging load on one module will not affect the charging performance of the other USB modules in the product.
Also known as: 786776184389, V20USB312, WMDV20USB312

Specifications

Length: 3 ft
Color: Ivory
Material: Steel
Length: 3 ft
Material: Steel
Color: Ivory