PLGMD 2 CRCT 12IN.OC 5FT. NM2400 IV

Item #: 0244445

Cat #: NM24GBA512

UPC: 786776520248

$ 119.09 EA
Company wide:
0 in stock
5' Plugmold Plus Multioutlet Strip comprised of five 12 inches apart, GBA Finish - Ivory

Overview

5' Plugmold Plus Multioutlet Strip comprised of five 12 inches apart, GBA Finish - Ivory
Also known as: 786776520248, NM24GBA512, WMDNM24GBA512

Specifications

Length: 5 ft
Material: Plastic
Length: 5 ft
Material: Plastic