USB PLUGMOLD 5FT AL, 5 USB MODULES

Item #: 0244437

Cat #: AL20USB512

UPC: 786776184310

$ 382.84 EA
Company wide:
0 in stock
Available in 5' [1.5m] length with 12" spacing. USB is 2.4 Amps (shared between two ports) 5VDC. .040" [1.0mm] aluminum housing. Packed two per carton. Each unit supplied with one (1) Coupling and two (2) Blank End Fittings.

Overview

Available in 5' [1.5m] length with 12" spacing. USB is 2.4 Amps (shared between two ports) 5VDC. .040" [1.0mm] aluminum housing. Packed two per carton. Each unit supplied with one (1) Coupling and two (2) Blank End Fittings.
Also known as: 786776184310, AL20USB512, WMDAL20USB512

Specifications

Length: 5 ft
Material: Aluminum
Length: 5 ft
Material: Aluminum