USB PLUGMOLD 3FT AL, 3 USB MODULES

Item #: 0244436

Cat #: AL20USB312

UPC: 786776184303

$ 274.17 EA
Company wide:
0 in stock
Available in 3' [914mm] length with 12" spacing. USB is 2.4 Amps (shared between two ports) 5VDC. .040" [1.0mm] aluminum housing. Packed two per carton. Each unit supplied with one (1) Coupling and two (2) Blank End Fittings.

Overview

Available in 3' [914mm] length with 12" spacing. USB is 2.4 Amps (shared between two ports) 5VDC. .040" [1.0mm] aluminum housing. Packed two per carton. Each unit supplied with one (1) Coupling and two (2) Blank End Fittings.
Also known as: 786776184303, AL20USB312, WMDAL20USB312

Specifications

Length: 3 ft
Material: Aluminum
Length: 3 ft
Material: Aluminum