Legrand 24S7224IGX99IV

Item #: 0244435

Cat #: 24S7224IGX99IV

UPC: 786776165210

$ 113.96 EA
Company wide:
0 in stock

Overview

WMD 24S7224IGX99IV PLGMD 20A
Also known as: 786776165210, 24S7224IGX99IV, WMD24S7224IGX99IV

Specifications

Color: Ivory
Material: Steel
Length: 6 ft
Color: Ivory
Length: 6 ft
Material: Steel