Legrand 24S7218IGX99IV

Item #: 0244433

Cat #: 24S7218IGX99IV

UPC: 786776165197

$ 135.19 EA
Company wide:
0 in stock
WMD 24S7218IGX99IV PLGMD 20A

Overview

WMD 24S7218IGX99IV PLGMD 20A
Also known as: 786776165197, 24S7218IGX99IV, WMD24S7218IGX99IV

Specifications

Color: Ivory
Material: Steel
Length: 6 ft
Color: Ivory
Length: 6 ft
Material: Steel