
PVC 45° Sweep Elbow, 2-1/2", 24" Radius, Schedule 40
Item #: 0244431
Cat #: 212P45X24
UPC: 980060067710
$ 66.64 EA
Company wide:
0
in stock
Documents & Guides
2-1/2" Diameter, 45° Sweep, 24" Radius, Rigid Non-Metallic Conduit, Material: PVC, Schedule 40, Color: Gray.
Overview
2-1/2" Diameter, 45° Sweep, 24" Radius, Rigid Non-Metallic Conduit, Material: PVC, Schedule 40, Color: Gray.
Also known as: 980060067710, 212P45X24
Specifications
| Color: | Gray |
| Material: | PVC |
| Diameter: | 2 1/2 in |
| Angle: | 45° |
| Color: | Gray |
| Diameter: | 2 1/2 in |
| Material: | PVC |
| Angle: | 45° |