1
more

WM 24S7212IGX99IV PLGMD 20A 72IN.12
Item #: 0244430
Cat #: 24S7212IGX99IV
UPC: 786776165203
$ 177.76 EA
Company wide:
0
in stock
Documents & Guides
WMD 24S7212IGX99IV PLGMD 20A
Overview
WMD 24S7212IGX99IV PLGMD 20A
Also known as: 786776165203, 24S7212IGX99IV, WMD24S7212IGX99IV
Specifications
| Color: | Ivory |
| Material: | Steel |
| Length: | 6 ft |
| Color: | Ivory |
| Length: | 6 ft |
| Material: | Steel |