QBHW 2 pole 100 amp breaker

Item #: 0244419

Cat #: QBHW2100H

UPC: 786679152614

$ 1384.89 EA
Company wide:
1 in stock
Documents & Guides
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-pole, 100A, 22 kAIC, 240V, Bolt-on

Overview

Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-pole, 100A, 22 kAIC, 240V, Bolt-on

Miniature Circuit Breakers and Supplementary Protectors

Also known as: 786679152614, QBHW2100H, CUTQBHW2100H

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 100
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 100
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On