CLEAR PLASTIC GLOBE LL#772046

Item #: 0244415

Cat #: VPGL2PL

UPC: 781381729208

$ 107.83 EA
Company wide:
0 in stock
Documents & Guides
Appleton Stylmaster UNILETS Globe, Lamp Type: 60 - 200 WTT A23 Medium Incandescent, Fixture Wattage: 60 - 200 WTT, Material: Polycarbonate, Color: Clear, Finish: Natural, Enclosure: NEMA 4X, Standard: NEC: Class I, Division 2, Groups A, B, C, D,

Overview

Appleton Stylmaster UNILETS Globe, Lamp Type: 60 - 200 WTT A23 Medium Incandescent, Fixture Wattage: 60 - 200 WTT, Material: Polycarbonate, Color: Clear, Finish: Natural, Enclosure: NEMA 4X, Standard: NEC: Class I, Division 2, Groups A, B, C, D,
Also known as: 781381729208, VPGL2PL, APPVPGL2PL

Specifications

Color: Clear
Material: Polycarbonate
Color: Clear
Material: Polycarbonate