Digital Fade Dimmer, Decorator, 1000W, Maestro, Gray

Item #: 0244335

Cat #: MA-1000-GR

UPC: 027557687560

$ 129.68 EA
Company wide:
0 in stock
Maestro Digital Fade Dimmer, 1000W, 120V, Multi-Location/Single-Pole, Gray

Overview

Maestro Digital Fade Dimmer, 1000W, 120V, Multi-Location/Single-Pole, Gray

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557687560, MA-1000-GR, LUTMA1000GR

Specifications

Volts AC: 120
Family / Style: Maestro
Color: Gray
Poles: 1
Wattage: 1000
Light Technology: Halogen, Incandescent
Volts AC: 120
Color: Gray
Wattage: 1000
Family / Style: Maestro
Poles: 1
Light Technology: Halogen, Incandescent