Extra-Capacity FPC Wall Plate, Titanium

Item #: 0244319

Cat #: AD3WP-TM

UPC: 786776187595

$ 30.21 EA
Company wide:
0 in stock
Documents & Guides
Extra-Capacity FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 7.06", Titanium

Overview

Extra-Capacity FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 7.06", Titanium
Also known as: 786776187595, AD3WP-TM, WMDAD3WPTM

Specifications

Type: Wallplate
Color: Titanium
Type: Wallplate
Color: Titanium