Extra-Capacity FPC Wall Plate, Satin Nickel

Item #: 0244318

Cat #: AD3WP-SN

UPC: 786776187632

$ 143.11 EA
Company wide:
0 in stock
Documents & Guides
Extra-Capacity FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 7.06", Satin Nickel

Overview

Extra-Capacity FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 7.06", Satin Nickel
Also known as: 786776187632, AD3WP-SN, WMDAD3WPSN

Specifications

Type: Wallplate
Color: Satin Nickel
Type: Wallplate
Color: Satin Nickel