Extra-Capacity FPC Wall Plate, Oil Rubbed Bronze

Item #: 0244317

Cat #: AD3WP-OB

UPC: 786776187625

$ 143.11 EA
Company wide:
0 in stock
Documents & Guides
Extra-Capacity FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 7.06", Oil Rubbed Bronze

Overview

Extra-Capacity FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 7.06", Oil Rubbed Bronze
Also known as: 786776187625, AD3WP-OB, WMDAD3WPOB

Specifications

Type: Wallplate
Color: Oil-Rubbed Bronze
Type: Wallplate
Color: Oil-Rubbed Bronze