Extra-Capacity FPC Wall Plate, Mirror White

Item #: 0244316

Cat #: AD3WP-MW

UPC: 786776187663

$ 128.94 EA
Company wide:
0 in stock
Documents & Guides
Extra-Capacity FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 7.06", Mirror White

Overview

Extra-Capacity FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 7.06", Mirror White
Also known as: 786776187663, AD3WP-MW, WMDAD3WPMW

Specifications

Type: Wallplate, white
Color: Mirror White
Type: Wallplate, white
Color: Mirror White