Extra-Capacity FPC Wall Plate, Mirror Black

Item #: 0244314

Cat #: AD3WP-MB

UPC: 786776187649

$ 128.94 EA
Company wide:
0 in stock
Documents & Guides
Extra-Capacity FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 7.06", Mirror Black

Overview

Extra-Capacity FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 7.06", Mirror Black
Also known as: 786776187649, AD3WP-MB, WMDAD3WPMB

Specifications

Type: Wallplate
Color: Black
Type: Wallplate
Color: Black