Extra-Capacity FPC Wall Plate, Graphite

Item #: 0244313

Cat #: AD3WP-GR

UPC: 786776187588

$ 30.21 EA
Company wide:
0 in stock
Documents & Guides
Extra-Capacity FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 7.06", Graphite

Overview

Extra-Capacity FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 7.06", Graphite
Also known as: 786776187588, AD3WP-GR, WMDAD3WPGR

Specifications

Type: Wallplate
Color: Graphite
Type: Wallplate
Color: Graphite