Extra-Capacity FPC Wall Plate, Brushed Stainless Steel

Item #: 0244312

Cat #: AD3WP-BS

UPC: 786776187618

$ 143.11 EA
Company wide:
0 in stock
Documents & Guides
Extra-Capacity FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 7.06", Brushed Stainless Steel

Overview

Extra-Capacity FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 7.06", Brushed Stainless Steel
Also known as: 786776187618, AD3WP-BS, WMDAD3WPBS

Specifications

Type: Wallplate
Color: Brushed Stainless
Type: Wallplate
Color: Brushed Stainless