Extra-Capacity FPC Wall Plate, Bronze

Item #: 0244308

Cat #: AD3WP-BR

UPC: 786776187571

$ 30.21 EA
Company wide:
0 in stock
Documents & Guides
Extra-Capacity FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 7.06", Bronze

Overview

Extra-Capacity FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 7.06", Bronze
Also known as: 786776187571, AD3WP-BR, WMDAD3WPBR

Specifications

Type: Wallplate
Color: Bronze
Type: Wallplate
Color: Bronze