Standard FPC Wall Plate, Gloss White

Item #: 0244305

Cat #: AD2WP-WH

UPC: 786776187502

$ 19.34 EA
Company wide:
0 in stock
Documents & Guides
Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 5.29", Gloss White

Overview

Compact FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 5.29", Gloss White
Also known as: 786776187502, AD2WP-WH, WMDAD2WPWH

Specifications

Color: Gloss White
Type: Wallplate
Color: Gloss White
Type: Wallplate